Abbotsford
mmmec4

3M CANADA 1.79-3.32 inch 3M Cold Shrink End Cap, Black

Price $39.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:EC-4-STK

Description

3M™ Cold Shrink End Caps EC-Series environmentally seal and mechanically protect exposed cable ends using no tools, mastics or tapes. The 3M™ Cold Shrink End Cap EC-3 has a use range of 1.79-3.32 inches (45.5-84.3 millimetres).

Specifications

Brand Name 3M Item Name Cold Shrink End Cap
Shrink Ratio 2:1 Expandable Inner Diameter 84 mm
Recovered Inner Diameter 46 mm Overall Length 95 mm
Material EPDM Color Black
Series/Model EC Series Outside Diameter 94 mm
Temperature Rating -40 to 90 °C Application For Sealing the End of the Cable
UPC 051138524432

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok