Abbotsford
TABHSB120503

ABB HSB120-50-3 Shrink-Kon® 3-Leg Heavy-Wall Heat-Shrinkable End Cap & Boots, Black

Price $113.1054 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HSB120-50-3
Documents Documents

Description

SHRINK-KON™ heat-shrinkable breakout boot with thermoplastic adhesive liner provides complete environmental protection and insulation. Strain relief and mechanical protection. Shrink temperature of 135 °C.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrinkable Boot Type Heavy Wall
Conductor Size 8.365 mm² Shrink Ratio 3:1
Number of Branches/Legs 3 Expandable Inner Diameter 16.5 mm Finger, 38.1 mm Shaft
Recovered Inner Diameter 4.064 mm Finger, 12.7 mm Shaft Overall Length 4.47 in
Color Black Wall Thickness 0.11 in
Temperature Rating -55 to 100 °C Application For 3-Core Cables
UPC 786210878720

Packages

1 - UNIT - 1 10 - UNIT = 10 630 - UNIT = 630