Abbotsford
mmmfp301x11/2cl

3M CANADA 1-1/2 inch x 48 inch Heat Shrink, Clear

Price $71.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FP301X-1-1/2X48CL

Description

Heat Shrink Thin-Wall Tubing is typically used as a shrink-fit electrical insulation over cable splices and terminations. It is also used for lightweight wire harness covering, wire marking, wire bundling, component packaging and fire resistant covering. The tubing is split resistant, mechanically tough, easily marked and resists cold flow. This product meets the requirements of SAE-AMS-DTL-23053/5, Class 1, Class 2 (clear) AMS-3636, AMS-3637, is Underwriters Laboratories (UL) Recognized, File E-39100, at 600 volts maximum @ 125°C and is CSA Certified, CSA LR38227, at 600 volts maximum @ 125°C.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Type Flexible Inner Diameter Expanded 1-1/2 in
Inner Diameter Recovered 3/4 in Wall Thickness Recovered 0.04 in
Length 48 in Material Polyolefin
Series FP-301 Voltage Rating 600 V
Wall Type Thin, Single Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Shrink Temperature 100 °C
Tensile Strength 2400 lb/in² Color Clear
Standards SAE-AMS-DTL-23053/5, Class 1, Class 2, AMS-3636, 3637, UL E39100, CSA LR38227, Military Specification MIL-I-23053/5, MIL-DTL-23053/5 Application For Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering
UPC 051128598574

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok