Abbotsford
burya1c

HUBBELL 1 Str. CU, 5/16 inch Burndy Copper Compression Lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

Price $29.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA1C

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, 1 AWG, 5/16" Stud, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA, Uninsulated
Conductor Size 1 AWG Stranded Number of Holes 1
Stud Size 5/16 in Overall Length 2.45 in
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Long, Straight Finish Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL Listed, CSA Certified, RoHS Compliant Application For Code Conductor
UPC 781810500309

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok