Abbotsford
burya25

HUBBELL 1/0 AWG, 5/16 inch Stud Burndy Copper Compression lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

Price $30.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA25

Description

Copper Compression lug, 1 Hole w/o Inspection Window, 1/0 AWG, 5/16" Stud, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA, Uninsulated
Conductor Size 1/0 AWG Number of Holes 1
Stud Size 5/16 in Overall Length 2.48 in
Color Code Pink Material Copper
Voltage Rating 600 - 35000 V Barrel Type Long, Straight
Finish Tin Plated Temperature Rating 90 °C
For Use With Code Conductor Standards UL Listed, CSA Certified, RoHS Compliant
Application For Code Conductor UPC 781810502150

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok