Abbotsford
buryal32t58

BURNDY YAL32T58 400kcmil Type YA-L 1-Hole Hylug™ Copper Compression Lug Short Barrel-Tin Plated

Price $52.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL32T58

Description

Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 400 kcmil Stranded Number of Holes 1
Stud Size 5/8 in Color Code Blue
Material Copper Voltage Rating 35000 V
Barrel Type Straight Terminal Connection Slender
Finish Tin Plated UPC 781810417331

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok