HUBBELL YAV3/0T12B 3/0 AWG 1/2 inch Stud Burndy Lug Compression
Description
Burndy Canada YAV3/0T12B Compression Lug, Cable Size 3/0 AWG Flexible (Class H, I, G, M), 1/2 IN Stud, 1 Hole, Electrolytic Tin Plated Copper, 2.22 IN Length, Barrel Type 0.74 IN Length Belled Standard Short Barrel, Pad/Tongue Dimensions 1.02 IN Width X 0.14 IN Thickness, Straight Tongue, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 3/0 AWG Flexible (Class H, I, G, M) | Number of Holes | 1 |
Stud Size | 1/2 in | Tongue Size | 1.02 in W x 0.14 in T |
Material | Copper | Barrel Type | Short |
Finish | Electro Tin-Plated | Standards | CSA Certified, RoHS Compliant |
UPC | 781810425633 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |