buryal252t38

HUBBELL 3/8 inch #1/0 AWG Burndy Type YA-L 2-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Available for Backorder
Price $15.86 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yal252t38

Description

Burndy Canada YAL252T38 Hylug Compression Lug, Cable Size 1/0 AWG, 3/8 IN Stud, 2 Hole, 35 KV, Tin Plated Copper, Pink, 3.10 IN Length, 15/16 IN Strip Length, Barrel Type Standard, Pad/Tongue Dimensions 0.75 IN Width, Straight Tongue, Die Index 12, CSA Certified

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Sight Hole Type Compression Lug
Conductor Size 1/0 AWG Number of Holes 2
Stud Size 3/8 in Color Code Pink
Material Copper Voltage Rating 35000 V
Barrel Type Straight Terminal Connection Slender
Finish Tin Plated Temperature Rating 90 °C
UPC 781810416921

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok