Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | 2-Hole Compression Lug | Type | Long Barrel 60 Degree Bend |
| Conductor Size | 6 AWG | Number of Holes | 2 |
| Stud Size | 0.25 in | Barrel Length | Standard |
| Color Code | Blue | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Long, 60° Bend |
| Peep Hole | No | Die Code | 24 |
| Finish | Tin Plated | Temperature Rating | 105 degrees C |
| Standards | UL E9809 | UPC | 786210061382 |
Packages
| 1 - UNIT - 1 |