burysl30

HUBBELL 2.47 inch 300 kcmil Burndy Type YSL Hylink Copper Compression Splice, White

Available for Backorder
Price $26.36 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ysl30

Description

Burndy Canada YSL30 Hylink Butt Splice, YSl Series Compression, Conductor Range 300 MCM, Copper, Tin Plated Finish, White, 35 KV

Specifications

Brand Name Burndy Canada Sub Brand Hylink
Type YSL Series Compression Butt Splice Material Copper
Voltage Rating 35,000 V Finish Tin Plated
Color White UPC 781810418789

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok