Abbotsford
burka34u

HUBBELL 1 Conductor 4-500kcmil 1Hole 3/8 inch Burndy Straight Dual Rated Mechanical Terminal Lug

Price $34.83 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KA34U

Description

Aluminum Universal Terminal, 1 Hole, 4 AWG (Str)-500 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Lug Type KA-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 4 AWG Stranded - 500 kcmil
Number of Bolt Holes 1 Material High Strength Aluminum Alloy
Number of Conductors 1 Bolt Size 3/8 in
Tongue Size 1-1/2 in L x 0.31 in T Temperature Rating 194
Finish Electro-Tin Plated Dimensions 2.81 in L x 1.51 in W x 1.58 in H
Standards UL AL9CU Listed, CSA Certified, RoHS Compliant Application For Aluminum And Copper Conductors
UPC 781810370247

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok