Abbotsford
ilsau10i

ILSCO CANADA AU-1/0-I ClearChoice Solderless Lug 1/0-14 AWG 6061-T6 Aluminum Alloy

Price $8.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:AU-1/0-I

Description

Dual rated solderless lug manufactured from high strength 6061-T6 aluminum alloy. I-beam construction. Provides low contact resistance. Suitable for use with either copper or aluminum conductors. Ensures reliability for copper or aluminum conductors. Reduces material content while maintaining the same performance standards as full sized connectors. Ensures reliability.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Solderless Lug Type Dual Rated
Conductor Type Aluminum and Copper Conductor Size 1/0-14 AWG
Number of Bolt Holes 1 Material 6061-T6 Aluminum Alloy
Number of Conductors 2 Bolt Size 1/4 in
Tongue Type Straight Voltage Rating 600 V
Mounting Hole Size 0.265 in Temperature Rating 90 °C
Finish Electro-Tin Plated Dimensions 1.468 in L x 1-1/8 in W x 0.794 in H
Standards UL 467, UL 468A, UL 468B, UL File Number E6207, CSA File Number LR5465, RoHS Compliant UPC 783669715262

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok