Abbotsford
BURKA31U

HUBBELL 1 Conductor 6-350kcmil 1Hole 3/8 inch Burndy Universal Terminal Lug

Price $17.52 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KA31U

Description

Aluminum Universal Terminal, 1 Hole, 6 AWG (Str)-350 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Lug Type KA-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 6 AWG Stranded - 350 kcmil
Number of Bolt Holes 1 Material High Strength Aluminum Alloy
Number of Conductors 1 Bolt Size 3/8 in
Tongue Size 1.03 in L x 1/4 in T Temperature Rating 194
Finish Electro-Tin Plated Dimensions 2-1/4 in L x 1.13 in W x 1.12 in H
Standards UL AL9CU Listed, CSA Certified, RoHS Compliant Application For Aluminum And Copper Conductors
UPC 781810370209

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25