HUBBELL 1/4 inch 14-1/0 AWG (Str) Burndy Type K2A-U Aluminum Universal Terminal
Description
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 14-1/0 AWG (Str), 1/4" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | K2A-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 14-1/0 AWG Stranded |
Number of Bolt Holes | 1 | Material | High Strength Aluminum Alloy |
Number of Conductors | 2 | Bolt Size | 1/4 in |
Tongue Size | 0.81 in L x 0.19 in T | Temperature Rating | 194 |
Finish | Electro-Tin Plated | Dimensions | 1.47 in L x 1.13 in W x 0.79 in H |
Standards | UL AL9CU Rated, CSA Certified, RoHS Compliant | Application | For Aluminum And Copper Conductors |
UPC | 781810600047 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |