Abbotsford
burk11a36u2

HUBBELL 2 Cables 2-600kcmil 3/8 inch Burndy Straight Dual Rated Terminal Lug

Price $181.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K11A36U2

Description

Aluminum Universal Terminal, 2 Hole, Two: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Universal Terminal Type Bolted, Dual-Rated
Conductor Type Aluminum/Copper Conductor Size (2) 600 kcmil
Material Extruded Aluminum Alloy Number of Conductors 2
Bolt Size 3/8 in Temperature Rating 194 °F
Finish Electro Tin Plated Standards UL 486A-486B Listed
Application For Aluminum and Copper Conductors UPC 781810370285

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok