Description
Aluminum Universal Terminal, 2 Hole, Four: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 4 Screws, Al/Cu Rated, Tin Plated.
Specifications
| Brand Name | Burndy | Sub Brand | Burndy |
| Item Name | Universal Terminal | Type | K22A-U, Dual-Rated |
| Conductor Type | Aluminum/Copper | Conductor Size | 2 AWG - 600 kcmil |
| Material | High Strength Aluminum Alloy | Number of Conductors | 4 |
| Mounting Hole Size | 1.38 in | Temperature Rating | 194 |
| Finish | Tin Plated | Standards | UL 468A-468B, CSA Certified, RoHS Compliant |
| Application | For Aluminum and Copper Conductors | UPC | 781810370346 |
Packages
| 1 - UNIT - 1 | 18 - UNIT - 18 |