Description
BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - three conductors, aluminium body, two-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Mechanical Lug | Type | Dual-Rated |
| Conductor Size | 250 kcmil - 6 AWG Stranded | Number of Bolt Holes | 2 |
| Material | Aluminum | Number of Conductors | 3 |
| Finish | Tin Plated | Standards | UL File Number E9809 |
| UPC | 783786610136 |
Packages
| 1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 2160 - UNIT = 2160 |