ABB 5/8 inch 1000kcmil Blackburn Type ADR-ALCUL Two-Conductor, Two-Hole Mount
Description
BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Connector | Type | Dual-Rated |
Conductor Size | 500-1000 kcmil (Main/Primary) | Number of Bolt Holes | 2 |
Material | Aluminum | Number of Conductors | 2 |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 783786610501 |
Packages
1 - UNIT - 1 | 3 - UNIT = (3) | 600 - UNIT - 600 | 1800 - UNIT = 18000 |