HUBBELL 3/8 inch 1/0-4/0 AWG (Str) Burndy Type KP-A Scrulug 1-Hole Copper Terminal
Description
Terminal of high copper alloy tin-plated. Used for joining a wide range of cable to equipment pads or terminal blocks. Especially good in light industrial applications. The tongue and body are a one-piece design. The pressure bar equalizes pressure over the conductor and prevents the screw from cutting into the cable.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | KPA, Straight |
Conductor Size | 6-4/0 AWG | Material | High Copper Alloy |
Bolt Size | 9/16 in | Tongue Size | 1.12 in L x 1 in W x 0.13 in T |
Mounting Hole Size | 3/8 in | Finish | Electro-Tin Plated |
Dimensions | 2.29 in L x 0.97 in W x 1.66 in H | Standards | UL Listed, CSA Certified |
Application | For Joining a Wide Range of Cable to Equipment Pads or Terminal Blocks | UPC | 781810355909 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |