Description
BLACKBURN® Type BTC mechanical lug for use with copper conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Mechanical Connector | Type | Copper Connectors |
| Conductor Type | Copper | Conductor Size | 14-10 AWG |
| Number of Bolt Holes | 1 | Material | Copper |
| Number of Conductors | 1 | Bolt Size | 5/32 in |
| Tongue Size | 5/16 in W x 5/64 in T | Tongue Type | Offset |
| Finish | Tin Plated | Dimensions | 1 in L x 43/64 in H |
| Standards | UL E9809, CSA Certified | UPC | 783786611324 |
Packages
| 1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 500 - UNIT = 500 |