Description
Blackburn® Copper mechanical connector, Type L - single conductor, One-hole mount. One-piece construction for strength and durability. For copper conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Mechanical Connector | Type | Socket |
| Conductor Size | 14 AWG Solid - 8 AWG Stranded | Number of Bolt Holes | 1 |
| Material | Copper | Number of Conductors | 1 |
| Bolt Size | 13/64 in | Tongue Size | 1/2 in L x 3/8 in W x 3/32 in T |
| Finish | Tin Plated | Dimensions | 13/16 in L x 3/8 in H |
| Standards | UL E9809, CSA Certified | UPC | 783786130016 |
Packages
| 1 - UNIT - 1 | 100 - UNIT = 100 | 1000 - UNIT = 1000 | 1470 - UNIT = 147000 |