ABB STC0208 8Str.-2Str. Type STC Copper Single-Conductor One Hole Mount
Description
Type STC — Copper Single Conductor, One-Hole Mount (Straight Tang).PRODUCT FEATURES:- Uniquely designed pressure bar and notched v-bottom collar provide a vise-like grip between conductor and terminal- CSA Certified and UL Listed for copper conductors- Made of electrolytic seamless coppers- Screws are zinc plated steel
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Connector | Type | 1-Conductor, Type STC |
Conductor Type | Copper | Conductor Size | 8-2 AWG Stranded |
Number of Bolt Holes | 1 | Material | Copper |
Tongue Type | Straight | Voltage Rating | 1000 V |
Dimensions | 1-15/12 in L x 1/2 in W x 31/32 in H | Standards | UL E9809 Listed |
UPC | 783786134236 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 180 - UNIT - 180 |