burqa8c2b

HUBBELL 2 Hole 10 inch 14-4AWG Burndy QIKLUG Terminal Copper Mechanical Cable Lug, High Copper Alloy

Available for Backorder
Price $47.19 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:qa8c2b

Description

Terminal for copper cable. It features heavy duty, compact, high copper alloy. It is used for joining wide range of cable to equipment pads or bars. Fast one-wrench installation. Twin clamping elements secure joint vibration and flexing.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Terminal Lug Type Heavy Duty
Conductor Type Stranded Copper (Navy) Conductor Size 14-8 AWG
Number of Bolt Holes 2 Material Copper
Series QA Bolt Size #10
Tongue Size 0.56 in Mounting Hole Size 5/8 in
Finish Bare/Unplated Dimensions 2 in L x 11/16 in H x 5/32 in T
Includes (1) Screw Standards UL 468A, UL 468B
UPC 781810313701

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok