Abbotsford
burbit2/0

BURNDY BIT2/0 14-2/0AWG Burndy® Unitap™ Aluminum Multiple Tap Connector (2-Port, 1 Sided Entry), Clear

Price $49.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIT2/0
Documents Documents

Description

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 14-2/0 AWG, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIT, One Side
Voltage Rating 600 V Number of Ports 2
Conductor Size 2/0, 2, 1, 4, 1/0, 8, 12, 10, 14, 6 AWG Material Al6061-T6 Aluminum
Connection Type Screw Stud Size 3/16 in
Dimensions 1.47 in L x 1.32 in W x 1.38 in H Mounting Direct
Temperature Rating 90 °C Standards UL Listed, CSA Certified, RoHS Compliant
Application Indoor use, Copper or Stranded Aluminum UPC 781810134061

Packages

1 - UNIT - 1 20 - UNIT - 20 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok