Abbotsford
burbibd45

BURNDY BIBD45 14-4 AWG 5-Port 2 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

Price $144.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBD45

Description

Aluminum Multiple Tap Connector, Clear Insulated, 5 Port, 2 Sided Entry, 14-4 AWG, Al/Cu Rated

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Multi-Tap Connector Type BIB
Number of Ports 5 Conductor Size 2.08 mm²
Material Aluminum Connection Type Screw
Mounting Direct Temperature Rating 90 °C
UPC 781810225684

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok