Abbotsford
tabbc46bb

ABB 0.75 inch E-Z-Ground Copper C-Crimp Wire Combination

Price $8.2172 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC46-BB

Description

Die C-tap made of high conductivity copper. Acceptable for direct burial. For 14 and 15 ton tool.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name C-Crimp Connector Type E-Z-Ground Compression Grounding, Round
Run Conductor Size #6 Solid - #4 Stranded Tap Conductor Size #6 Solid - #6 Stranded
Material Copper Standards UL File Number E9809
Application Cable Compression Lugs and Connectors, Direct Burial UPC 783786124961

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok