burk2c22

HUBBELL 3/8 inch 10-3 AWG (Str) /10-2 AWG (Sol) BURNDY SERVIT POST Type K2C Mechanical Grounding Connector

Available for Backorder
Price $57.47 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:k2c22

Description

Mechanical Grounding Connector, 2 Cables to Flat, 10 - 3 AWG (Str) / 10 - 2 AWG (Sol), 3/8" Stud.

Specifications

Brand Name Burndy Sub Brand Servit Post™
Item Name Service Post Connector Type K2C
Finish Untreated Standards UL Listed, CSA Certified, RoHS Compliant
Application For used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap One or Two Cables from Bus Bar and Direct Burial UPC 781810257104

Packages

6 - UNIT - 6 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok