burk2c26

HUBBELL 1/2 inch 2-2/0 AWG (Str)/2-3/0 AWG (Sol) BURNDY SERVIT POST Type K2C Mechanical Grounding Connector

Available for Backorder
Price $87.59 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:k2c26

Description

Burndy Canada K2C26 Grounding Connector, KC Series Mechanical, Leaded Bronze Alloy, Unplated Finish, Conductor Range (Main/Primary) Copper 2 - 3/0 AWG Solid, 2 - 2/0 AWG Stranded, 1/2 IN Bolt, 7/8 IN Width, 1-3/8 IN Height, 3/4 IN Length, UL 467 File Number E9999, CSA C22.2 Number 65 File 42861, For Joining Cable To Flat, Direct Burial Application

Specifications

Brand Name Burndy Canada Sub Brand Burndy Canada
Type KC Series Mechanical Grounding Connector Material Leaded Bronze Alloy
Finish Unplated Standards UL467
Application For Joining Cable To Flat, Direct Burial Application UPC 781810257401

Packages

3 - UNIT - 3 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok