burk2c31b1

Servit Post™ Mechanical Ground Connector

Availablefor Backorder
Price $232.42 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K2C31B1

Description

Mechanical Grounding Connector, 2 Cables to Flat, 1 AWG - 350 kcmil (Str).

Specifications

Brand Name Burndy Sub Brand Servit Post™
Item Name Mechanical Ground Connector Type KC and K2C Series
Conductor Size 1 AWG - 350 kcmil Stranded Stud Size 5/8-11
Hex Nut Size 1.69 in W Material Copper Alloy
Finish Unplated Size 3.69 in L x 1.43 in W x 2.19 in H
Series/Model K2C Standards UL 467, RoHS Compliant
Application For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial UPC 781810257654

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok