Abbotsford
TABSML1189PL

ABB ELECTRIFICATION CANADA INC SML118-9-PL Marker sleeve "PL" vinyl 22-16AWG white 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML118-9-PL

Description

E-Z-CODEĀ® Vinyl sleeve marker for 0.051 to 0.118 inch wire diameter.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend + Legend Color Black
Background Color White Material PVC
UPC 786209995353

Packages

1 - UNIT - 1