Abbotsford
TABSML19648

ABB ELECTRIFICATION CANADA INC SML196-4-8 Marker sleeve "8" vinyl 16-10AWG yellow 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML196-4-8

Description

E-Z-CODEĀ® Vinyl sleeve marker for 0.059 to 0.197 inch wire diameter.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 8 Legend Color Black
Background Color Yellow Material PVC
UPC 786209930194

Packages

1 - UNIT - 1