Abbotsford
TABSMR1969N

ABB ELECTRIFICATION CANADA INC SMR196-9-N Marker sleeve "N" vinyl 16-10AWG white 1000/reel

Price $63.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMR196-9-N

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.059 to 0.197 inch wire diameter.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend N Legend Color Black
Background Color White Material PVC
UPC 786209907509

Packages

1 - UNIT - 1