braxps2501

W H BRADY 1.015 inch x 0.439 inch Brady IDXPERT PermaSleeve Wire Marker Sleeves

Available for Backorder
Price $107.56 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:xps-250-1

Description

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the IDXPERT™ printer. Sleeves are Kitted Style (individually pre-cut). Converting from a XPERT model printer to a BMP51 Printer? If so, the equivalent M-Series for this XPERT cartridge is M-250-1-342.

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Item Name Heat Shrink Wire Marker Type Roller Shape
Shrink Ratio 3:1 Cable Size 16-10 ga
Material B-342 Heat Shrink Polyolefin Color White
Length 0.439 in Width 1 in
Number of Labels 100 Legend Color Black
Temperature Rating -94 to 275 °F For Use With Idxpert Thermal Transfer Handheld Label Maker
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking
UPC 662820643029

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok