Abbotsford

3M CANADA SDR-7 ScotchCode™ Wire Marker Tape Refill Roll: Number - 7

Price $8.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SDR-7

Description

3M™ ScotchCode™ Wire Marker Tape Refill Roll is a polyester film tape that is printed with consecutive numbers for easy identification. It is ideal for marking all types of wire and cable including power, fibre optic, electronic and telecommunications. The tape has an acrylic, pressure-sensitive adhesive and withstands temperatures of -40 to 250 degrees Fahrenheit (-40 to 121 degrees Celsius). This refill includes 10 rolls of 3M™ ScotchCode™ Wire Marker Tape printed with the number seven '7'.

Specifications

Brand Name 3M Sub Brand ScotchCode™
Item Name Wire Marker Tape Refill Type Pre-Printed, Numbers
Length 2.4 m Width 5.46 mm
Material Plastic Legend 7
Background Color White Adhesive Type Pressure Sensitive Adhesive
Application Marking Wire And Cable UPC 054007093763

Packages

50 - UNIT - (50)