ABB 2RA18XCP Sta-Kon® Mini-Pack Expanded Insulated Vinyl Butt Splice Connector, Red
Description
STA-KON® Butt splice connector with convenient 20-count packaging mini-pack terminal. Vinyl insulated ring and forked-tongued terminals and female disconnects.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Butt Splice Connector | Type | Expanded |
Conductor Size | 22-18 AWG | Material | Copper |
Voltage Rating | 600 V | Temperature Rating | 105 °C |
Finish | Electro-Tin Plated | Color | Red |
Standards | UL File Number E9809 | UPC | 786210899350 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 100 - UNIT = 100 | 1000 - UNIT = 1000 |