Abbotsford
burys26a1

HUBBELL 2.61 inch 2/0 AWG Burndy Type YS-A Hylink Uninsulated Aluminum Compression Splice, Olive

Price $56.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS26A1

Description

Aluminum Compression Splice, 2/0 AWG, 2.61" Splice Length, Long Barrel, Belled End, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Butt Splice Connector Size 1.18 in
Voltage Rating 600 V - 35 kV Conductor Size 2/0 AWG Stranded
Overall Length 2.61 in Type YS-A, Standard Barrel
Series/Model YS-A Series Barrel Type Standard
Contact Material Aluminum Connection Type Splice
Color Black Finish Tin Plated
Temperature Rating 90 °C For Use With All Combinations of Aluminum to Aluminum, Aluminum to Copper, and Copper to Copper Conductor Combinations
Standards UL Listed, CSA Certified, RoHS Compliant Application For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations
UPC 781810757109

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok