burys34

HUBBELL 4.91 inch 500kcmil Burndy Type YS Hylink Copper Compression Splice Long Barrel

In Stock
Price $71.85 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ys34

Description

Copper Compression Splice, 500 kcmil, 4.91" Splice Length, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Butt Splice Type YS, Long Barrel
Conductor Type Copper Conductor Size 500 kcmil
Material Copper Voltage Rating 35000 V
Temperature Rating 90 °C Finish Tin Plated
For Use With Heavy Duty Applications and Used at Higher Voltages up to 35 kV, Round Conductors, Stranded Conductors, Solid Cores Standards UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant
Application For Heavy Duty Applications And Used At Higher Voltages Up To 35 KV

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok