burysv4cl

HUBBELL 1.12 inch 4AWG AN-4 Burndy Type YSV-L Hylink Copper Compression Splice Connector

Available from manufacturer
Price $5.81 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ysv4cl

Description

Compression splice features short barrel length, uninsulated copper. Seamless splice connector is used to splice type AN aircraft cables plus commercial stranded and solid AWG conductors. Suitable for aircraft, light duty industrial and general purpose applications.

Specifications

Brand Name Burndy Sub Brand HYLINK
Type Splice Voltage Rating 600 V
Standards UL Listed At 600 V, CSA Certified, RoHS Compatible Application For Aircraft, Light Duty Industrial And General Purpose Applications

Packages

50 - UNIT - 50 200 - UNIT - (200)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok