Description
COLOR-KEYED® Two-way splice connector for aluminum-to-copper or aluminum-to-aluminum splicing. Pre-¿lled with oxide-inhibitor. For aluminum and copper concentric conductors and compact code aluminum strandings. Permit aluminum conductors to be spliced to copper or aluminum conductors.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V - 35 kV |
| Conductor Size | 300 kcmil | Type | 2 Way, Short Sleeve |
| Series/Model | Standard Version | Contact Material | Aluminum |
| Connection Type | Parallel | Color | Blue |
| Finish | Tin Plated | Temperature Rating | 90 °C |
| For Use With | Aluminum and Copper Concentric Conductors and Compact Code Aluminum Strandings | Standards | UL File Number E9809 |
| UPC | 786210605609 |
Packages
| 1 - UNIT - 1 |