Description
Two-way splice connector with high-conductivity wrought aluminium, electro-tin plated finish. It is pre-filled with oxide-inhibitor. For 90 °C certified to 600 V and recommended up to 35 kV applications. For aluminium-to-copper or aluminium-to-aluminium splicing.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V - 35 kV |
| Conductor Size | 750 kcmil | Type | 2 Way |
| Contact Material | Aluminum | Color | Yellow |
| Finish | Tin Plated | Temperature Rating | 90 °C |
| For Use With | Aluminum and Copper Concentric Conductors and Compact Code Aluminum Strandings | Standards | UL File Number E9809 |
| UPC | 786210605784 |
Packages
| 1 - UNIT - 1 |