Abbotsford
idi2011s

IDEAL INDUSTRIES 2011S 600V Splice Cap Insulator for 2011S (50/Box)

Price $32.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:2011S

Description

Splice cap crimp terminal for #18 to #10 AWG wire. Use Buchanan C24 Crimp Tool. Designed for fast, permanent, pressure-type connections. Zinc-plated or copper sleeves resist corrosion. UL Listed and CSA Certified.

Specifications

Brand Name Ideal Item Name Splice Cap Crimp Connector
Type Standard Voltage Rating 600 V
Conductor Size 14-4 AWG Material Tin Plated Copper
Standards CSA, UL Listed, RoHS Application For Solid Cores
UPC 781789450070

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok