Abbotsford
pandnf18250fibm

PANDUIT 0.250 inch x 0.032 inch 22-18AWG Vibration Resistant Female Disconnect (1000/Box), Red

Price $0.3070 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:DNF18-250FIB-M

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.84" (21.3 mm) long and 0.35" (8.9 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Disconnects Terminal Type Disconnect
Width 0.35 in Voltage Rating 600 V
Material Brass Finish Tin-Plated
Length 0.84 in Color Red
Barrel Type Butted Seam Temperature Rating 221 °F
Standards UL 310, CSA 22.2 No.153 UPC 074983827695

Packages

1 - UNIT - 1 1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok