Abbotsford
tabb146fl

ABB B14-6FL Terminal fork non-insulated 18-14AWG #6 STA-KON

Price $1.0080 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B14-6FL

Description

STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Non-Insulated, Locking, Short Sleeve
Conductor Size 18-14 AWG Stud Size #6
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Barrel Type Brazed Seam, Serrated Temperature Rating 150 degrees C
Width 1.63 in Standards UL E9809 Listed
UPC 786210806693

Packages

1 - UNIT - 1