burayp350

HUBBELL 2.75 inch 350 kcmil Burndy Type AYP Hyplug Aluminum Compression Pin Adapter

In Stock
Price $61.27 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ayp350

Description

Aluminum Compression Pin Adapter, 350 kcmil, 0.57" Plug Dia, 1.34" Plug Length, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hyplug™
Item Name Compression Pin Adapter Type Insulated
Conductor Size 350 kcmil Conductor Type Stranded Aluminum and Copper
Pin Length 1.34 in Voltage Rating 600 - 35000 V
Material Aluminum Series AYP
Color Code Brown Finish Tin Plated
Temperature Rating 90 °C Overall Length 2-3/4 in
Color Electro-Tin Plated For Use With Aluminum and Copper Conductors
Standards UL AL9CU Listed, CSA Certified, RoHS Compliant Application Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
UPC 781810737705

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok