Abbotsford
panpv1010rd

PANDUIT PV10-10R-D Pan-Term Ring Terminal, Yellow

Price $0.2772 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:PANDUIT
Manufacturer #:PV10-10R-D

Description

The PV10-10R-D Pan-TermĀ® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. Extented barrel insulation provides protection and strain relief when crimped.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Fork Terminal Type Ring Terminal
Voltage Rating 600 V Material Copper
Finish Tin-Plated Color Yellow
Barrel Type Grip Sleeve Temperature Rating 221 °F
Width 0.31 in Standards cULus Listed 587H E52164, CSA Certified LR31212
UPC 074983801336

Packages

1 - UNIT - 1 500 - UNIT - (500) 1000 - UNIT - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok