Abbotsford
tab10rc38

ABB 10RC-38 Sta-Kon® Insulated Vinyl Ring Terminal - 3/8 stud, Yellow

Price $1.7144 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10RC-38

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 12-10 AWG Stud Size 3/8 in
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Yellow Barrel Type Brazed Seam
Temperature Rating 105 degrees C Width 8-1/2 in
For Use With Round Conductors Standards UL File Number E9809
UPC 786210800509

Packages

50 - UNIT = (50) 250 - UNIT = 250 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok