Abbotsford
MMMTS1KIT

3M CANADA Low Voltage Tape Splice Kit

Price $1,131.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:TS-1-KIT

Description

Help reduce the time, labour and cost that comes with electrical cable splicing. For professional applications, Splices offer reliability and ease of use when tackling a wide range of installations and voltages. The Tape Teck Splice Kit is designed for use in manholes, direct burial and cable tray applications. It is CSA certified (CSA standard C22.2 No. 198.2) as an underground cable splice kit rated 90 C, 600V (CSA file number LR84228). The Tape Teck Splice Kit is intended for use with Insulated or Non-Insulated Connectors, Scotchlokâ„¢ Connectors Series 1000 and 2000 or any CSA certified compression connectors. Kit comes complete with Super 88 Tape, 2228 Rubber Mastic Tape, 24 Shielding Tape, 4560 Armorcast Structural Material, Armorcast instructions, gloves, SS-copper screen sleeve, constant force spring #4, constant force spring #2, constant force spring #6 and a set of instructions.

Specifications

Brand Name 3M Item Name Low Voltage Tape Splice Kit
Voltage Rating 1 kV Conductor Size 1000 kcmil
UPC 051141044941

Packages

1 - UNIT - 1