Shake-N-seal electrical splice kit. Butt splice configuration. This kit may be used with a range of cable sizes from 18 to 1 AWG. This kit has the same electrical characteristics as the ES200S but is smaller in size. It is also rated for applications up to 600 V.

teces137s
TECHSPAN ES137S 600V Shake-N-Seal Butt Splice
Not available for order
Price
$20.24
/ EA
Manufacturer:TECHSPAN
Manufacturer #:ES137S
Description
Specifications
Brand Name | Techspan | Sub Brand | Shake N' Seal |
Item Name | Electrical Butt Splice Kit | Voltage Rating | 600 V |
Conductor Size | 18-16 AWG | Standards | cULus Listed |
Application | For Parallel and Branch Splice Applications | UPC | 776856278886 |
Packages
1 - UNIT - 1 |