Abbotsford
cab2ns75triplexredu

NEXANS CANADA TRIPLEX 2C2 1C4 600V 2/2c 4/1c General Cable NS75 Full Bare

Price $9.3976 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:TRIPLEX 2C2 1C4

Description

Triplex XLPE Service Drop. AAAC 6201 Alloy Reduced Neutral - Messenger. Aluminum Conductors With Cross-linked Polyethylene Insulation. Used to supply power, usually from a pole-mounted transformer, to the user's service head where connection to the service entrance cable is made. To be used at voltages of 600 volts phase-to-phase or less and at conductor temperatures 90°C for cross-linked polyethylene (XLP) insulated conductors.

Specifications

Brand Name Southwire Item Name Building Cable
Type Triplex Wire Gauge Size 2 AWG
Number of Conductors 2 Conductor Material Aluminum
Insulation Material Polyethylene Voltage Rating 600 V
Series/Model NS75 Series Temperature Rating 90 °C

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok