cabusei2c1/01c2

NEXANS CANADA USEI 2C1/0 1C2 1/0/2c 2/1c 300m General Cable Usei

In Stock
Price $10.2364 / M
Qty M cuts
Manufacturer:NEXANS
Manufacturer #:USEI 2C1/0 1C2

Description

PowrServ® Low-voltage power cable with stranded aluminium conductor. It has black linear low-density polyethylene insulation and PVC jacket. The USEI-75 cable is suitable for direct burial or installed in ducts and are resistant to cut-through and sunlight. The cable is rated 600 V phase to phase with a maximum conductor operating temperature of 75°C in wet or dry locations.

Specifications

Brand Name Approved Vendor Item Name USEI90 Underground Service Entrance Cable
Wire Gauge Size 1-1/0 AWG Number of Conductors 2, 1
Conductor Material Aluminum Insulation Material Cross-Linked Polyethylene
Jacket Material PVC Voltage Rating 600 V
Temperature Rating 90 °C Standards CSA C22.2 No. 52

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok